Brute® 32 gal Container Lid in Yellow

Part #RFG263100YEL  |  Item #3442088  |  Manufacturer Part #FG263100YEL

$19.68 EACH

Color/Finish: Yellow

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Self-draining channels prevent water from pooling

Specifications

Capacity: 32 gal

Collection: Brute®

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 22 in

Height: 27-1/4 in

Length: 20-1/8 in

Material: Plastic

Material Type: Polyethylene

Origin: Domestic

Weight: 1.7

Width: 20-1/8 in