32 gal Heavy Duty Trash Container in White

Rubbermaid

Brute® 32 gal Heavy Duty Trash Container in White

Brand image
Rubbermaid

Brute® 32 gal Heavy Duty Trash Container in White

  • Part #NFG263200WHT
  • Item #3441536
  • Manufacturer Part #FG263200WHT
5 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes Tested to 20, 000 cycles
  • Stackable design enables nesting for easy transport and storage
  • Made in USA
  • Rim features integrated rib structure to increase strength and resist crushing
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers

Documents


Specifications

Capacity:
32 gal
Collection:
Brute®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
21-9/10 in
Height:
27-1/4 in
Length:
25-49/50 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Waste Container, Container
Weight:
49.5 lb
Width:
21-23/25 in