32 gal Paper Recycling Top in Blue
Brute® 32 gal Paper Recycling Top in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Professional-grade construction will not rust, chip or peel; resists dents
- Strong, Snap-On lids with restricted opening for recycling
- Promote recycling and improve productivity
- Measures 21" x 12"
Specifications
- Capacity:
- 32 gal
- Collection:
- Brute®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 23-3/10 in
- Length:
- 22-9/10 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 10.9 lb
- Width:
- 9-4/5 in