9-4/5 x 1-17/20 x 22-9/10 in. Plastic Recycling Top Lid in Blue

You last purchased this on
 
Rubbermaid

Brute® 9-4/5 x 1-17/20 x 22-9/10 in. Plastic Recycling Top Lid in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Brute® 9-4/5 x 1-17/20 x 22-9/10 in. Plastic Recycling Top Lid in Blue

  • Fast #
  • Part #N1788380
  • Item #4387880
  • Manufacturer Part #1788380
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easily recognized markings help identify container for recycling
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Lid contains opening at the top to accommodate single stream recycling of paper bottles and cans
  • Vented channels make removing the liners easier
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
RFG26327BLUE
Collection:
Brute®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
24-13/100 in
FM Approved:
No
Height:
1-17/20 in
Length:
22-9/10 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Lid
Size:
24-13/100 in x 1-17/20 in
UL Listed:
No
Weight:
1.6 lb
Width:
9-4/5 in