Brute® 40 gal Lid for Container in Grey

Part #NFG353900GRAY  |  Item #3442096  |  Manufacturer Part #FG353900GRAY

$30.92 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tight-fitting
  • Keeps contents dry and controls odors
  • Handles allow for side-by-side use
  • Easy to clean

Specifications

Capacity: 40 gal

Collection: Brute®

Color Finish: Grey

Color Finish Category: Greys

Height: 2 in

Length: 24 in

Material: Plastic

Material Type: HDPE

Origin: Domestic

Product Type: Lid

Weight: 3

Width: 24 in