Brute® 40 gal Square Container (Less Lid) in Grey

Part #NFG353600GRAY  |  Item #285886  |  Manufacturer Part #FG353600GRAY

$98.03 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Holds 14% more than round containers in same space
  • Molded handles
  • Bottom grip
  • Lids sold separately

Specifications

Capacity: 40 gal

Collection: Brute®

Color Finish: Grey

Color Finish Category: Greys

Height: 28-4/5 in

Length: 20-1/8 in

Material: Plastic

Material Type: LLDPE

Origin: Domestic

Product Type: Lid

Weight: 57.1

Width: 20-1/8 in