Brute® 44 gal Heavy Duty Container Red (Less Lid)

Part #RFG264360RED  |  Item #3442194  |  Manufacturer Part #FG264360RED

$135.77 EACH

Capacity:

44 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
  • Proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
  • Reinforced rims add strength and durability
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Built-in, contoured handles permit non-slip lifting
  • Built-in venting channels (4) allow air to flow into the container, making liners up to 50% easier to lift, improving productivity and reducing risk of repetitive strain injuries
  • Strong, Snap-On lids for secure, stable stacking

Documents

Specifications

Capacity: 44 gal

Collection: Brute®

Color Finish: Red

Color Finish Category: Reds

Diameter: 24 in

Height: 31-1/2 in

Length: 24 in

Material: Plastic

Material Type: Polyethylene

Origin: Domestic

Product Type: Lid

Weight: 52.3

Width: 24 in