Brute® 5-99/100 in. 32 gal Resin Lid Bottle Can in Green (Case of 6)

Part #R2018162  |  Item #7957653  |  Manufacturer Part #2018162

Call for Pricing

Color/Finish: Green

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Rubbermaid Commercial BRUTE® recycling lids are designed to make recycling easier with consistent color-coding, lid openings and waste stream options.
  • Four lid openings are available: mixed recycling, paper, bottles/cans and open top.
  • Integrated billboard increases waste stream visibility for patrons and staff.
  • Compatible with label kit, 1977788, which offers 10 waste stream options - mixed recycling, paper, plastic, glass, cans, bottles/cans, compost, organic waste, landfill and trash.

Specifications

ADA Compliant: No

Capacity: 32 gal

Collection: Brute®

Color Finish: Green

Color Finish Category: Greens

FM Approved: No

Height: 5-99/100 in

Length: 20-1/8 in

Material: Resin

Origin: Domestic

Package Quantity: Case of 6

Product Type: Lid

Type: SP369792

UL Listed: No

Weight: 1.95

Width: 20-1/8 in