Brute® 5-99/100 in. 32 gal Resin Lid in Blue (Case of 6)

Part #R2018169  |  Item #7957650  |  Manufacturer Part #2018169

Call for Pricing

Color/Finish: Blue

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Capacity: 32 gal

Collection: Brute®

Color Finish: Blue

FM Approved: No

Height: 5-99/100 in

Material: Resin

Package Quantity: Case of 6

Product Type: Bottle Can

Type: SPRM2018169

UL Listed: No

Weight: 1.95