Brute® 50 gal Rollout Container with Lid in Yellow

Part #RFG9W2700YEL  |  Item #3442770  |  Manufacturer Part #FG9W2700YEL

$167.40 EACH

Color/Finish: Yellow

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For convenient waste collection from one location to the next
  • Built-in 8" wheels
  • Attached hinged lid fits tightly, swings back and locks
  • Molded-in catchbar is compatible with automated life systems

Specifications

ANSI Specifications: Yes

ASTM Specifications: Yes

Capacity: 50 gal

Collection: Brute®

Color Finish: Yellow

Color Finish Category: Yellows

Height: 36-1/2 in

Length: 28-1/2 in

Material: Plastic

Material Type: HDPE

Origin: Domestic

Product Type: Lid

Weight: 20.8

Width: 23-2/5 in