Brute® 95 gal Rollout Container with Lid in Grey Rubbermaid

Part #RFG9W2200GRAY  |  Item #3442445  |  Manufacturer Part #FG9W2200GRAY

$242.68 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy, one-piece body construction with large 12" wheels
  • Molded-in foot tilt for easy maneuvering
  • Hinged lid flips fully open
  • Handle provides sure, generous grip
  • Reinforced lift points help evenly distribute loads
  • Compatible with automated and semi-automated lift systems for curbside trash collection
  • For outdoor applications
  • Ships fully assembled

Specifications

ANSI Specifications: Yes

ASTM Specifications: Yes

Capacity: 95 gal

Collection: Brute®

Color Finish: Grey

Color Finish Category: Greys

Height: 45-3/5 in

Length: 35-2/5 in

Material: Plastic

Material Type: MDPE

Origin: Domestic

Product Type: Lid

Weight: 38.5

Width: 27-3/10 in