Rubbermaid

Brute® BRUTE 32G LID BTL & CAN RED. 6 CA

Part #R2017740  |  Manufacturer Part #2017740

Type:

R2017740
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 32 gal

Collection: Brute®

Color Finish: Red

FM Approved: No

Height: 5-99/100 in

Material: Resin

Package Quantity: Case of 6

Product Type: Bottle Can

Type: R2017740

UL Listed: No

Weight: 1.95