DESCRIPTION

  • All plastic, professional grade construction will not rust, chip or peel and resists dents
  • Color/Finish: Gray
  • Heavy-duty container for a variety of uses
  • Superior durability
  • Superior ergonomics

Rubbermaid Brute® Brute Center in Grey

RFG264300GRAY

Capacity:

SPECIFICATIONS

Capacity
44 gal
Collection
Brute®
Color Finish
Grey
Height
31-1/2 in
Length
24 in
Material
Plastic
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY