Brute® Open Top Recycling Lid in Black

Part #R2017738  |  Item #8032662  |  Manufacturer Part #2017738

$18.07 per CASE

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Rubbermaid Commercial BRUTE® recycling lids are designed to make recycling easier with consistent color-coding, lid openings and waste stream options.
  • Red, yellow, green, blue, black and brown color options available.,
  • Four lid openings are available: mixed recycling, paper, bottles/cans and open top.
  • Integrated billboard increases waste stream visibility for patrons and staff
  • Compatible with label kit, 1977788, which offers 10 waste stream options - mixed recycling, paper, plastic, glass, cans, bottles/cans, compost, organic waste, landfill and trash.

Specifications

ADA Compliant: No

Brand Model Compatibility: 32 gal Trash Cans

Collection: Brute®

Color Finish: Black

Color Finish Category: Blacks

Height: 5-99/100 in

Length: 20-1/8 in

Material: Resin

Origin: Domestic

Product Type: Lid

Weight: 1.95

Width: 20-1/8 in