Brute® Waste Collar Lid in Black

Part #RFG9W7200BLA  |  Item #3441497  |  Manufacturer Part #FG9W7200BLA

$236.93 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Mega BRUTE® Mobile Waste Container Rubbermaid® Commercial 9W71 (sold separately)
  • Fully covers waste and supplies
  • Center hinge allows access to either end of waste container

Specifications

Collection: Brute®

Color Finish: Black

Height: 10-1/2 in

Length: 49-1/2 in

Material: Plastic

Material Type: HDPE

Width: 30 in