DESCRIPTION

  • 25" model for use in narrow areas
  • Folds flat for storage or transport on carts
  • Two-sided

Rubbermaid Caution Wet Floor Safety Sign

RFG611277YEL

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Depth
12 in
Length
26 in
Width
11 in

Starting at
$17.99
EACH
  • QUANTITY