Steel Sponge Mop with Cellulouse Head in Bronze
Steel Sponge Mop with Cellulouse Head in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy-to-clean, easy-to-replace head
- Durable handle
- Cellulose sponge head and a handle-mounted wringer
- 12" wide
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Length:
- 12 in
- Material:
- Steel
- Origin:
- Global
- Weight:
- 14.9 lb