DESCRIPTION

  • Best for use on smooth surface floors like linoleum or marble
  • Bleach-safe and proven to remove 99.9% of microorganisms
  • With double-sided design

Rubbermaid HYGEN™ Clean Water System with Double-Sided Mop

R1791678

Color Finish

 

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Grey
Height
1/2 in
Length
17-1/2 in
Material
Microfiber
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.01
EACH
  • QUANTITY