DESCRIPTION

  • Hooks for mops and brooms
  • Non-marking 8 in wheels and 4 in casters
  • Smooth, easy-to-clean surface
  • Three shelves for supplies
  • Zippered bag for easy trash removal

Rubbermaid Cleaning Cart Trolley

RFG617388

Color Finish

 

SPECIFICATIONS

Capacity
20.8 gal
Color Finish
Black
Height
38-2/5 in
Length
46 in
Material
Plastic
Material Type
Vinyl
Width
21-4/5 in

Starting at
$214.99
EACH
  • QUANTITY