DESCRIPTION

  • Bottom hand holds provide a secure grip during emptying
  • Durable, all-plastic construction is easy to clean
  • Easy to lift and carry
  • Efficient size and shape designed to fit in tight spaces

Rubbermaid Slim Jim® Container

RFG354000GRAY

Color Finish

 

SPECIFICATIONS

Capacity
23 gal
Collection
Slim Jim®
Color Finish
Grey
Height
30 in
Length
20 in
Material
Plastic
Width
11 in

Starting at
$71.43
EACH
  • QUANTITY