DESCRIPTION

  • All-purpose caddy
  • Ergonomic handle design provides comfortable fit
  • Heavy-duty caddy conveniently fits on cleaning and housekeeping carts
  • Securely holds up to eight 32 oz spray bottles

Rubbermaid Deluxe Carry Caddy

RFG315488BLA

Length:

15 in

SPECIFICATIONS

Color Finish
Black
Height
7-1/2 in
Length
15 in
Material
Plastic
Width
11 in

Starting at
$22.12
EACH
  • QUANTITY