DESCRIPTION

  • Feature 5 non-marking casters

Rubbermaid Brute® Standard Dolly

RFG264000

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Brute® 20 gal, 32 gal, 44 gal and 55 gal Round Containers
Capacity
250 lb
Collection
Brute®
Color Finish
Black
Height
5/8 in
Material
Plastic
Type
Standard Dolly

Starting at
$56.79
EACH
  • QUANTITY