Dura Pro 1 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Cut End Blend Mop in Blue

Part #RFGF51900BL00  |  Item #3443167  |  Manufacturer Part #FGF51900BL00

Color/Finish: Blue

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut-end
  • 4-ply cotton/rayon/synthetic yarn blend for good performance and durability
  • Mop capacity: 32oz
  • Band Color: Orange
  • Band Size: 1"
  • Meets EPA requirements for recycled content
  • Qualifies for LEED credits
  • Color: Blue

Specifications

Collection: Dura Pro

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Cotton/Synthetic Yarn Blend, Plastic, Rayon

Product Type: Mop

Size: XL

Width: 1 in