Dura Pro 1 x 1 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White

Part #RFGF11800WH00  |  Item #3441483  |  Manufacturer Part #FGF11800WH00

$8.18 EACH

Length:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Economical, 4-ply cut-end mop for general purpose cleaning
  • Absorbent 4-ply cotton for general-purpose mopping
  • Recycled content: up to 100% post-industrial cotton
  • Headband size: 1"

Specifications

Collection: Dura Pro

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1 in

Material: [Cotton/Synthetic Yarn Blend, Rayon, Plastic]

Product Type: Mop

Size: Large

Weight: 18

Width: 1 in