Dura Pro 5 x 5 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White

Part #RFGF15600WH00  |  Item #3442582  |  Manufacturer Part #FGF15600WH00

Length:

5 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical, 4-ply cut-end mop for general-purpose cleaning
  • Absorbent 4-ply cotton for general-purpose mopping
  • Recycled content: up to 100% post-industrial cotton
  • Shipped as compact mop packages

Specifications

Collection: Dura Pro

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: [Cotton/Synthetic Yarn Blend, Rayon, Plastic]

Product Type: Mop

Size: Small

Weight: 12

Width: 5 in