Dura Pro Cotton and Synthetic Yarn Blend, Rayon and Plastic Blend Wet Mop in Blue

Part #RFGF56700BL00  |  Item #3442474  |  Manufacturer Part #FGF56700BL00

Color/Finish: Blue

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-ply wet mop
  • Launderable
  • Material: Synthetic blend
  • Length: 6"
  • Dry Weight: 16 ounce- 22 0z
  • LEED credits
  • Color: Blue

Specifications

Collection: Dura Pro

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Cotton/Synthetic Yarn Blend, Plastic, Rayon

Product Type: Mop

Size: Medium

Weight: 16