DuraPro™ 1 in. Rayon Fiber Mop in White

Part #RFGV41900WH00  |  Item #3442799  |  Manufacturer Part #FGV41900WH00

$14.93 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mop color: White
  • Headband: 1 inch
  • 32 ounce
  • Non-launderable, bucket wash/wring only
  • Non-launderable, bucket wash/wring only

Specifications

ADA Compliant: No

ASTM Specifications: No

Application: General Purpose

Collection: DuraPro™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-813/1000 in

Length: 1 in

Material: Rayon

Origin: Domestic

Product Type: Mop

Size: XL

Weight: 23

Width: 1 in