• Cart

DESCRIPTION

  • Corrosion resistant, powder coated, heavy-duty metal frame for durable performance
  • Mop frame only

Rubbermaid Dust Mop Frame Only in Matte Black

RFGM2500000

Length:

SPECIFICATIONS

Brand Model Compatibility
RFGM116000000
Color Finish
Matte Black
Length
24 in
Material
Metal
Width
5 in

Starting at
$6.0
EACH
  • QUANTITY