18-1/2 x 5-1/2 in. Microfiber Wet Pad in Grey
Executive Series™ 18-1/2 x 5-1/2 in. Microfiber Wet Pad in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality, 16-split microfiber penetrates deeper for a superior clean
- Optimized face material construction balances drag force and cleaning efficacy for an effortless experience
- ADVANCED HOOK-AND-LOOP BACKING holds-up use after use as well as under the harsh daily laundering conditions to ensure the pads are securely attached
- Patented zig-zag design packs 17% more microfiber in each mop than conventional microfiber mops
- Chlorine resistant dye provides superior color-fastness to help cloths maintain color throughout laundering
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Executive Series™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Length:
- 18-1/2 in
- Material:
- Microfiber
- Origin:
- Global
- Product Type:
- Pad
- Weight:
- 2.9 lb
- Width:
- 5-1/2 in