Flat Shelf Utility Cart in Beige
Flat Shelf Utility Cart in Beige
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight for easy maneuverability and quiet operation
- No sharp edges to nick walls or furniture
- Won't rust, dent, chip or peel
- Molded-in wraparound handle with convenient storage bin
- Front mounting bracket holds wastebasket, extension cord or power strip
- Compatible with optional refuse/utility bins, Rubbermaid® commercial optional utility cart refuse/utility bin and Rubbermaid® commercial utility bin (sold separately)
- Flat shelves provide a smooth work surface and allow easy loading
Specifications
- Capacity:
- 500 lb
- Color Finish Name:
- Beige
- Height:
- 33-3/10 in
- Length:
- 43-9/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 25-9/10 in