DESCRIPTION

  • Handles sold separately
  • Heavy-duty bristles resist stains and odors
  • Reliability for those industrial-strength jobs
  • Two-threaded handle holes on either side of block for even wear

Rubbermaid Floor Sweep Heavy Duty Plastic Palmyra Brown

RFG9B100BRN

Length:

24 in

SPECIFICATIONS

Color Finish
Brown
Length
24 in
Material
Plastic
Width
24 in

Starting at
$16.99
EACH
  • QUANTITY