DESCRIPTION

  • Durability of modern structural foam technology
  • Fits through standard commercial doorways and onto elevators easily
  • Non-marking casters

Rubbermaid Foam Tilt Truck in Black

RFG101100BLA

Lift Capacity:

600

SPECIFICATIONS

Capacity
3/4 cu yd
Color Finish
Black
Color Finish Category
Blacks
Handle Type
Ergonomic
Height
38 in
Length
64-1/2 in
Lift Capacity
600
Material
Plastic
Width
30-1/4 in

Starting at
$1066.18
EACH
  • QUANTITY