Freshener Dispenser in Polished Chrome

Part #R1793507  |  Item #4387869  |  Manufacturer Part #1793507

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Programmable dispenser operates round-the-clock automatically cleaning fixture surfaces, day and night, at 15, 30, or 60 day refill cycles
  • Concentrated foaming action cleans and reduces bacteria growth everywhere the water goes
  • Auto Janitor® BioFlush® formula is enzyme-based to help prevents scale build-up in drain pipes

Specifications

Color Finish: Polished Chrome

EcoLogo Certified: No

Green Seal Certified: No

Height: 10-3/5 in

Installation Type: Wall Mount

Length: 5-1/2 in

Power Source: Electric

Width: 4-1/10 in