Rubbermaid

Full Extension Drawer Kit for Rubbermaid 3442663 HD 2-Shelf Utility Cart Flat Shelf

Part #RFG459300RED  |  Item #3442960  |  Manufacturer Part #FG459300RED

$130.29 EACH

Brand Model Compatibility:

3442663 HD 2-Shelf Utility Cart Flat Shelf
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Locking single full extension drawer
  • Locking single full extension drawer that holds up to 40 lbs (sold separately)
  • Flat top shelf for oversized loads and smarter work surface
  • Variable grip handle improves control and safety
  • Built-in tool holster and caddy
  • Molded-in, pre-drilled holes in legs allow you to add pipe or rods to hold wire spools or other types of roll goods

Specifications

Brand Model Compatibility: 3442663 HD 2-Shelf Utility Cart Flat Shelf

Height: 4-7/10 in

Length: 17 in

Material: [Steel, Plastic]

Tool Type: Single Full Extension Drawer

Width: 25 in