54 in. Wet Mop Handle in Black
Gripper® 54 in. Wet Mop Handle in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows quick mop changes
- Ideal for 5" wide headband mops
- Jaws firmly grip mop head
Specifications
- Collection:
- Gripper®
- Color Finish Name:
- Black
- Length:
- 54 in
- Material:
- Aluminum