Tuscan Receptacle in Sandstone
Groundskeeper® Tuscan Receptacle in Sandstone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust resistant and easy to clean
- Waste collector holds large quantities of butts; empties quickly
- Tuscan style adds an upscale look; blends with many architectural styles
- Anchor holes for added security
- Snuff plate minimizes smoldering
Specifications
- Coating:
- Galvanized
- Collection:
- Groundskeeper®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Height:
- 38-2/5 in
- Length:
- 13 in
- Material:
- Steel, Plastic
- Origin:
- Domestic
- Weight:
- 15.4 lb
- Width:
- 13 in