DESCRIPTION

  • Should be used with 1" headband mops only
  • Side gate handles clamp the mop firmly in place

Rubbermaid Invader® Hardwood Handle in Yellow

RFGH116000000

Length:

60 in

SPECIFICATIONS

Collection
Invader®
Color Finish
Yellow
Length
60 in
Material
Wood

Starting at
$12.99
EACH
  • QUANTITY