DESCRIPTION

  • Gripper® clamp style handles hold mop firmly
  • Should be used with 5" headband mops only

Rubbermaid Gripper® Heavy Duty Hardwood Plastic Handle in Yellow

RFGH216000000

Length:

60 in

SPECIFICATIONS

Collection
Gripper®
Color Finish
Yellow
Length
60 in
Material
Wood

Starting at
$12.99
EACH
  • QUANTITY