DESCRIPTION

  • Color-coded, embroidered ribbon
  • Consistent, streak-free coverage
  • Washable and guaranteed for up to 1,000 launderings
  • Wet and scrub mop
  • With dual-purpose, double-sided design

Rubbermaid HYGEN™ Heavy Duty Microfiber Wet Scrub Mop

R1791791

Color Finish

 

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Blue
Height
1/2 in
Length
17-1/2 in
Material
Microfiber
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.93
EACH
  • QUANTITY