DESCRIPTION

  • Color-coded, embroidered ribbon
  • Consistent, streak-free coverage
  • Rough surfaced mop
  • Washable and guaranteed for up to 1,000 launderings
  • With dual-purpose, double-sided design

Rubbermaid HYGEN™ Heavy Duty Rough Surface Microfiber Mop

R1791794

Color Finish

 

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Blue
Height
1/2 in
Length
17-1/2 in
Material
Microfiber
Width
12 in

Starting at
Call for Pricing
  • QUANTITY