DESCRIPTION

  • Durable polyester backing
  • No snagging, fraying or unraveling

Rubbermaid Heavy Duty Synthetic Dust Mop in Blue

RFGJ3500BL00

Length:

SPECIFICATIONS

Color Finish
Blue
Length
24 in
Material
Synthetic
Width
5 in

Starting at
$16.99
EACH
  • QUANTITY