High Capacity Cleaning Janitorial Maid Cart in Black
High Capacity Cleaning Janitorial Maid Cart in Black
Frequently Purchased Together
Product Details
- Includes 5 rubber tool holders
- Two removable caddies that hold six 10 qt bottles
- Lock 'n go bucket attachment
- Four safety sign holders
- Features 4" casters and 8" wheels
- Lobby dust pan/vacuum holder
- Comfort grip cart handles
Specifications
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 38-3/8 in
- Length:
- 49-3/4 in
- Material:
- Aluminum, Plastic
- Origin:
- Domestic
- Weight:
- 50 lb
- Width:
- 21-3/4 in