High Capacity Replacement Bag in Yellow

Part #RFG9T8000YEL  |  Item #3442140  |  Manufacturer Part #FG9T8000YEL

$68.25 EACH

Color/Finish: Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for Rubbermaid® commercial housekeeping carts
  • Easy-to-clean
  • Securely hooks into place

Specifications

Capacity: 34 gal

Color Finish: Yellow

Height: 17-1/2 in

Length: 33 in

Material: Plastic

Material Type: Vinyl

Width: 10-1/2 in