HYGEN™ 16 x 16 in. Microfiber General Purpose Cloth in Blue

Part #RFGQ6200000  |  Manufacturer Part #FGQ62000BL00

Starting at
$3.32 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HYGEN™ Microfiber cloths have built-in scrubbers to deliver debris removal with dust cleaning and better liquid absorptions for damp cleaning
  • Double-edge finished edges and high-quality stitching retain shape and provide added durability
  • Bleach safe in hot and cold water makes them certified to tolerate CDC hot and cold water laundering requirements

Specifications

Collection: HYGEN™

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16 in

Material: Microfiber

Maximum Temperature: 200

Product Type: [Microfiber Cloth, Cloth]

Width: 16 in