17-1/2 in. Microfiber Mop in Blue
Hygen™ 17-1/2 in. Microfiber Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Consistent, streak-free coverage
- Color-coded, embroidered ribbon
- Dual-purpose, double-sided design
- Washable: guaranteed for up to 1,000 launderings
Specifications
- Collection:
- Hygen™
- Color Finish Name:
- Blue
- Height:
- 1/2 in
- Length:
- 17-1/2 in
- Material:
- Microfiber
- Width:
- 12 in