Hygen™ 18 in. Dry Room Pad in White

Part #RFGQ41200WH00  |  Item #3443185  |  Manufacturer Part #FGQ41200WH00

$17.39 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High-pile, 100% microfiber collects and holds dust and dirt mechanically and electrostatically for superior dusting results
  • Removes up to 80% more dust, dirt and microbes than conventional cleaning products
  • Proven to remove 99.9% of microorganisms
  • Launderable up to 500 times (200 with bleach)
  • Bleach safe
  • Double finished edges retain mop shape with use over time
  • Fringed Microfiber Dust pad grabs and holds larger dust particles and debris, providing 50% more surface area than non-fringed pads

Specifications

ADA Compliant: No

ASTM Specifications: No

Collection: Hygen™

Color Finish: White

Color Finish Category: Whites

Height: 1/2 in

Length: 18-1/2 in

Material: Microfiber

Origin: Global

Weight: 1.4

Width: 5-1/2 in