Hygen™ 18 in. Wet Mop Pad in Blue

Part #RFGQ41500BL00  |  Item #3442322  |  Manufacturer Part #FGQ41500BL00

Color/Finish: Blue

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dense "Ultra-Fine" quality microfiber
  • Proven to remove 99.9% of microorganisms
  • Scratch-resistant scrubber flap
  • Durable pad withstands more than 500 launderings
  • Advanced hook-and-loop backing ensures secure pad attachment
  • Bleach-safe

Specifications

Collection: Hygen™

Color Finish: Blue

Height: 1/2 in

Length: 20-7/10 in

Material: Microfiber

Width: 5-7/10 in