18 x 18-1/4 in. Microfiber Disposable Pad in White
This product has been replaced by
Manufacturer Part #2134282
Hygen™ 18 x 18-1/4 in. Microfiber Disposable Pad in White
Package Quantity Info:
EA: 1 IP: 1 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9% of microbes, including C
- diff spores, to stop the chain of infection*
- Proven to remove 99
- Bleach safe
- Effectively removes dirt without smearing
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hygen™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-13/100 in
- Length:
- 18 in
- Material:
- Microfiber
- Origin:
- Domestic
- Width:
- 18-1/4 in