48-1/2 x 5-1/2 in. Microfiber Dust Pad in Green

You last purchased this on
 
Rubbermaid

Hygen™ 48-1/2 x 5-1/2 in. Microfiber Dust Pad in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Hygen™ 48-1/2 x 5-1/2 in. Microfiber Dust Pad in Green

  • Fast #
  • Part #RFGQ44800GR00
  • Item #3442644
  • Manufacturer Part #FGQ44800GR00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green
  • Patented zig-zag design is made of polyester for additional scrubbing power
  • 48 inch Dry Hall Pad
  • Double finished edges retain mop shape with use over time
  • Industry-leading loop back is made of 100% polyester and securely attaches to frame, even after laundering
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial
Collection:
Hygen™
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1/2 in
Length:
48-1/2 in
Material:
Microfiber
Origin:
Global
Product Type:
Pad
Weight:
5.5 lb
Width:
5-1/2 in