HYGEN™ 72 x 2-1/10 in. Aluminum Quick Connect Extension Pole

Part #RFGQ77000YL00  |  Item #3778074  |  Manufacturer Part #FGQ77000YL00

$118.70 EACH

Length:

72 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable 6'-12' extensions pole
  • One-step quick-connect mechanism simplifies attaching mops and dusters
  • Lightweight aluminum construction for improved productivity
  • ldeal for cleaning hard to reach areas

Specifications

Application: Commercial

Collection: HYGEN™

Color Finish: Yellow

Color Finish Category: Yellows

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 72 in

Material: Aluminum

Product Type: Pole

Weight: 21.70